Shop All Fastener Caps & Plugs
Caplugs
Closed End Thread Protector, Black, Ldpe Mixed Colors Remill 45 PK
Mfr # CE-320 QCE3201AA1
Zoro # G2698679
product price: $174.99
/pk 45, $3.89/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ldpe Mixed Colors Remill
- Color Black
- Includes Tear Tab No
- Hardness Shore D41 - D46
- Features NPT Taper, Protects Pipe Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CE-320 QCE3201AA1
- Zoro # G2698679
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Cap Top Inside Diameter | 4.5 in |
Fits Tube Size | 4 in |
Inside Length | 1.72 in |
Details
Item | Closed End Thread Protector |
Material | Ldpe Mixed Colors Remill |
Color | Black |
Includes Tear Tab | No |
Hardness | Shore D41 - D46 |
Features | NPT Taper, Protects Pipe Ends |
Series | CE |
Maximum Continuous Temperature | 150 Degrees F |
Maximum Intermittent Temperature | 175 Degrees F |
Use with Surface Type | Threaded |
Description
Closed End Thread Protector, CE Series, Fits Tube Size 4 in, Cap Top Inside Diameter 4.5 in, Package Quantity 45
- •Protects pipe ends
- •Keeps dirt and contaminants out of the pipe
- •Caps up to 12" NPT feature an NPT Taper while larger caps have straight walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931012)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- MIDWEST FASTENER #10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01974)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- FASTENMASTER Plug, 40 PK (AFCTC40PC)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- Caplugs