Shop All Fastener Caps & Plugs
Caplugs
Closed End Thread Protector, Black, Ldpe Mixed Colors Remill 16 PK
Mfr # CE-322 QCE3221AA1
Zoro # G2698916
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ldpe Mixed Colors Remill
- Color Black
- Cap Top Inside Diameter 6.62 in
- Series CE
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CE-322 QCE3221AA1
- Zoro # G2698916
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Cap Top Inside Diameter | 6.62 in |
Inside Length | 1.94 in |
Fits Tube Size | 6 in |
Details
Item | Closed End Thread Protector |
Material | Ldpe Mixed Colors Remill |
Color | Black |
Series | CE |
Maximum Continuous Temperature | 150 Degrees F |
Use with Surface Type | Threaded |
Maximum Intermittent Temperature | 175 Degrees F |
Hardness | Shore D41 - D46 |
Includes Tear Tab | No |
Features | NPT Taper, Protects Pipe Ends |
Description
Closed End Thread Protector, CE Series, Fits Tube Size 6 in, Cap Top Inside Diameter 6.62 in, Package Quantity 16
- •Protects pipe ends
- •Keeps dirt and contaminants out of the pipe
- •Caps up to 12" NPT feature an NPT Taper while larger caps have straight walls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81050)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS121)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- Caplugs