Shop All Industrial Caps & Plugs
Caplugs
Center Pull-Tab Tapered Plugs, PK 25
Mfr # ECP-M20
Zoro # G811929658
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.35 in
- Maximum Hole Size 0.76 in
- Maximum Intermittent Temperature 300 Degrees F
- Features Alternative to Threaded Plugs, Fits All Metric Thread Pitches
- Reusable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # ECP-M20
- Zoro # G811929658
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.35 in |
Maximum Hole Size | 0.76 in |
Plug Diameter at Top | 0.76 in |
Plug Diameter at Bottom | 0.748 in |
Pull Tab Length | 3/8 in |
Details
Item | Center Pull-Tab Tapered Plugs |
Maximum Intermittent Temperature | 300 Degrees F |
Features | Alternative to Threaded Plugs, Fits All Metric Thread Pitches |
Reusable | Yes |
Maximum Continuous Temperature | 275 Degrees F |
Tab Style | Center Pull |
Includes Pull Tab | Yes |
Description
Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.76 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Window, 40-3/4H, 41-1/8W, Frame White, Glass (FGVK1-WCM)
- SPD Welded Blade End Gas Spring (GSWB232678)
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" (P20-0490)
- ANDOVA TILES SAMPLE Easton 5 x 3 Glass Novelty Mosaic Wall Floor Tile (SAM-ANDEAS337)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-12)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- Caplugs Industrial Caps & Plugs