Shop All Industrial Caps & Plugs
Caplugs
Center Pull-Tab Tapered Plugs, PK 25
Mfr # ECP-M14
Zoro # G911929626
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.31 in
- Reusable Yes
- Tab Style Center Pull
- Maximum Continuous Temperature 275 Degrees F
- Pull Tab Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ECP-M14
- Zoro # G911929626
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.31 in |
Pull Tab Length | 3/8 in |
Plug Diameter at Top | 0.75 in |
Plug Diameter at Bottom | 0.52 in |
Maximum Hole Size | 0.53 in |
Details
Item | Center Pull-Tab Tapered Plugs |
Reusable | Yes |
Tab Style | Center Pull |
Maximum Continuous Temperature | 275 Degrees F |
Includes Pull Tab | Yes |
Maximum Intermittent Temperature | 300 Degrees F |
Features | Alternative to Threaded Plugs, Fits All Metric Thread Pitches |
Description
Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.53 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal, 2 1/2IDx2 7/8OD, 3/16W, PK2 (2HZJ3)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, SFIC Less Core, Sat (ALX70B OME 626)
- STRYBUC Balance Top Sash Guide (60-640)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-12)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-10)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-8)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- TY-FLOT FME Tail Device, Orange, PK25 (FMETAILORG)
- Caplugs Industrial Caps & Plugs