Shop All Industrial Caps & Plugs
Caplugs
Center Pull-Tab Tapered Plugs, PK 25
Mfr # CPT-4
Zoro # G211929098
product price: $7.85
/pk 25, $0.31/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.41 in
- Tab Style Center Pull
- Pull Tab Thickness 0.04 in
- Plug Diameter at Top 0.486 in
- Maximum Intermittent Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CPT-4
- Zoro # G211929098
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.41 in |
Plug Diameter at Top | 0.486 in |
Plug Diameter at Bottom | 0.422 in |
Maximum Hole Size | 0.486 in |
Pull Tab Length | 13/32 in |
Details
Item | Center Pull-Tab Tapered Plugs |
Tab Style | Center Pull |
Pull Tab Thickness | 0.04 in |
Maximum Intermittent Temperature | 175 Degrees F |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Maximum Continuous Temperature | 150 Degrees F |
Reusable | Yes |
Includes Pull Tab | Yes |
Description
Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.486 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Ravenna Knocker 6-7/8" Antique Brass (A03-K4018-609)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- ILCO Ilco: Key Blanks, 1007LA N.S. (07LA 43LA) (ILCO-1007LA)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-12)
- CAPLUGS Button Plugs Flush-Type Heads, PK 25 (BPF-15/16)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- Caplugs Industrial Caps & Plugs