Shop All Wire Markers
Caplugs
CDY405Z5M 3/8in YELLOW DISCS, 1000PK
Mfr # CDW407Z1M
Zoro # G310515802
product price: $15.55
/pk 1000, $0.02/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CDW407Z1M
- Zoro # G310515802
- Country of Origin United States
- Category Wire Markers
Details
Color | White |
Material | Paper |
Description
Inspection and identification dots can be permanently affixed or removed without leaving any residue. Inspection dots are color coded to identify and bring attention to problem areas on any equipment.
- •Use for flagging, identification, quality inspections or to indicate repair
- •Temperatures up to 425oF (220oC)
- •Easy application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (2020-XXXL (12))
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BY-25-BX)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, L (7605200)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- Caplugs Wire Markers