Shop All Wire Markers
Caplugs
CDY403Z1M 1/4in YELLOW DISCS, 5000PK
Mfr # CDW403Z5M
Zoro # G410515702
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CDW403Z5M
- Zoro # G410515702
- Country of Origin United States
- Category Wire Markers
Details
Color | White |
Material | Paper Tape |
Description
Inspection and identification dots can be permanently affixed or removed without leaving any residue. Inspection dots are color coded to identify and bring attention to problem areas on any equipment.
- •Use for flagging, identification, quality inspections or to indicate repair
- •Temperatures up to 425oF (220oC)
- •Easy application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-531)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green (VST-211-GRN)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- Caplugs Wire Markers