Shop All Wire Markers
Caplugs
CDP411ZF5M 3/4in PINK DISCS, 5000PK
Mfr # CDO401ZV5M
Zoro # G510515930
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CDO401ZV5M
- Zoro # G510515930
- Country of Origin United States
- Category Wire Markers
Details
Color | Orange |
Material | Vinyl Tape |
Description
Inspection and identification dots can be permanently affixed or removed without leaving any residue. Inspection dots are color coded to identify and bring attention to problem areas on any equipment.
- •Use for flagging, identification, quality inspections or to indicate repair
- •Temperatures up to 425oF (220oC)
- •Easy application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- Caplugs Electrical Labels