Shop All Wire Markers
Caplugs
CDBL401ZV5M 1/8in BLACK DISCS, 100PK
Mfr # A300P
Zoro # G510515817
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # A300P
- Zoro # G510515817
- Country of Origin United States
- Category Wire Markers
Details
Color | Off White |
Material | Crepe |
Description
Paint removal masks safeguard windows by forming an impenetrable barrier against chemical action. The masks are pre-cut to aircraft window sizes from high-quality pressure sensitive aluminum foil.
- •Paint masks fit like a template over the entire window assembly to protect against paint overspray.
- •The material is strong, crepe masking tape, pre-cut to window-to-window dimensions and carried on an easily removed liner.
- •Masks can be ordered in either aluminum for stripping applications, or paper for painting applications.
- •Quantity for each kit is predetermined by the number of windows on the aircraft model.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR04)
- NMC Warning Restricted Area Authorized Personnel Only Sign, W10RB (W10RB)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- Caplugs Electrical Labels