Shop All Wire Markers
Caplugs
CDB407ZV5M 1/2in BLUE DISCS, 5000PK
Mfr # AD014MM
Zoro # G410515733
product price: $77.79
/pk 5000, $0.02/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Vinyl Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # AD014MM
- Zoro # G410515733
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Vinyl Tape |
Description
AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.
- •Low temperature usage up to 170°F (77°C)
- •Chemically resistant
- •Abrasion resistant
- •Clean removal (no adhesive residue)
- •Conformable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3762)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- Caplugs Wire Markers