Shop All Industrial Caps & Plugs
Caplugs
Caps for Threaded Connectors, PK 10
Mfr # EC-26
Zoro # G411929973
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Outside Diameter 1.71 in
- Service Temperature - Minimum -94 Degrees F
- Service Temperature - Maximum 175 Degrees F
- End Outside Diameter 1.91 in
- For Thread Size 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # EC-26
- Zoro # G411929973
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Base Outside Diameter | 1.71 in |
End Outside Diameter | 1.91 in |
For Thread Size | 1 5/8" |
Details
Item | Caps for Threaded Connectors |
Service Temperature - Minimum | -94 Degrees F |
Service Temperature - Maximum | 175 Degrees F |
Description
Caps for Threaded Connectors, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PS.SQU.CSR.260)
- BALDWIN Estate Unlacquered Brass Door Stop (4045.031)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- HAMPTON PRODUCTS Hampton 3-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-304)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-10)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-8)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- Caplugs Industrial Caps & Plugs