Shop All Pipe Test Plugs
Caplugs
Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow
Mfr # WW-53
Zoro # G7737076
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # WW-53
- Zoro # G7737076
- Country of Origin United States
- Category Pipe Test Plugs
Details
Color | Yellow |
Item | Tapered Cap Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L (16PL-CA11-0360-11C-38C)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE01)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND1)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Matte Black (D92-62)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- OATEY Test Plug Plastic 2In (33401)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- B & K 2 Test Plug (154-008)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- Caplugs Plumbing Accessories