Shop All Plug & Connector Accessories
Caplugs
Caplug, CapOD 0.468", PlugID 0.608", PK5000
Mfr # T-6
Zoro # G2103189
product price: $0.04
$0.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-6
- Zoro # G2103189
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | Caplug |
Color | Red |
Description
Caplug, Color Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- MARINCO Marinco IS-10MM-2 BEP Marine Insulated Battery Stud - Dual (IS-10MM-2)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- HUBBELL WIRING DEVICE Hubble 30A 28V DC Locking Connector Female (HBL328DCC)
- GE 7 3/8 in H x 9 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U038C010)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, LOAD (36035P1)
- Caplugs Plug & Connector Accessories