Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 18mm, PK600
Mfr # 99191227
Zoro # G4882348
product price: $84.75
/pk 600, $0.14/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 18mm
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.69"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191227
- Zoro # G4882348
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 18mm |
Min. Dia. | 0.69" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 18mm,PK600 |
Description
Cap,Threaded Connector,Sz 18mm,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-136)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- TEST-TITE Multi-Size Pneumatic Test Plug 12" to 24" (83633)
- B & K 2" Test Plug (154-008)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00125PPS)
- Caplugs Pipe Test Plugs