Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-9/16, PK600
Mfr # 99192657
Zoro # G4893082
product price: $195.99
/pk 600, $0.33/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-9/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.53"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192657
- Zoro # G4893082
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-9/16" |
Min. Dia. | 1.53" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-9/16,PK600 |
Description
Cap,Threaded Connector,Sz 1-9/16,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-4)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- GIZMO 1.5 in. Dia. PVC Test Cap (GI1679358)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- Caplugs Pipe Test Plugs