Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-7/16, PK200
Mfr # 99191221
Zoro # G4893091
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-7/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.43"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191221
- Zoro # G4893091
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-7/16" |
Min. Dia. | 1.43" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-7/16,PK200 |
Description
Cap,Threaded Connector,Sz 1-7/16,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD241235)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- LEGEND VALVE 1/2" X 2" 304 SS NIPPLE (304-062)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- Caplugs Pipe Test Plugs