Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-5/8, PK200
Mfr # 99191222
Zoro # G4893058
product price: $69.99
/pk 200, $0.35/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-5/8"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.63"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191222
- Zoro # G4893058
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-5/8" |
Min. Dia. | 1.63" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-5/8,PK200 |
Description
Cap,Threaded Connector,Sz 1-5/8,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Red, Cadet III(R) (3040BP)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- ANVIL 1-1/4" x 3/4" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331903)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- THRIFCO PLUMBING 3 Inch Rubber Test Cap (6722732)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- Caplugs Pipe Test Plugs