Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-5/16, PK500
Mfr # 99192000
Zoro # G4893143
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-5/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.31"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192000
- Zoro # G4893143
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-5/16" |
Min. Dia. | 1.31" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-5/16,PK500 |
Description
Cap,Threaded Connector,Sz 1-5/16,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- OAKBROOK COLLECTION Faucet Cartridge H/C Ob (RP 50168C)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- LEGEND VALVE 3/4 T1002CC BV W/CAP & CHAIN (101-570)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- Caplugs Plumbing Accessories