Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-5/16, PK200
Mfr # 99191220
Zoro # G4893128
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-5/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.31"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191220
- Zoro # G4893128
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-5/16" |
Min. Dia. | 1.31" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-5/16,PK200 |
Description
Cap,Threaded Connector,Sz 1-5/16,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Branch Tlpc 1.5 Dc 22Ga (49SN)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531205)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" (T-412G)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- OATEY Mechanical Cleanout Plug (271048)
- SHARKBITE PIPE PEX BLUE 1/2""X25' (U860B25)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- Caplugs Plumbing Accessories