Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-3/16, PK400
Mfr # 99191219
Zoro # G4893067
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-3/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.18"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191219
- Zoro # G4893067
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-3/16" |
Min. Dia. | 1.18" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-3/16,PK400 |
Description
Cap,Threaded Connector,Sz 1-3/16,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913480)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Union (XPRU12)
- DWYER INSTRUMENTS Electric Ball Valve, 1Npt 120Vac Fltg (HBAV0412)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- HOLO-KROME HOLO-KROME 1/4 BRASS 7/8 PTF PRESSURE PLUG 100/BOX (11104)
- THRIFCO PLUMBING 2 Inch Rubber Test Cap (6722731)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- CHERNE Test-Kap, 1 1/2 " (270725)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- Caplugs Plumbing Accessories