Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-1/16, PK500
Mfr # 99191218
Zoro # G4892951
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-1/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.04"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191218
- Zoro # G4892951
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/16" |
Min. Dia. | 1.04" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-1/16,PK500 |
Description
Cap,Threaded Connector,Sz 1-1/16,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- LASCO Tee Pvc Slipxslip 1-1/2 (401015BC)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- THRIFCO PLUMBING 3 Inch Rubber Test Cap (6722732)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- CHERNE Long Ball, Boxed 4-6 " (271098)
- CHERNE Test-Kap, 1 1/2 " (270725)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- Caplugs Pipe Test Plugs