Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-1/16, PK200
Mfr # QFT448-1Q1
Zoro # G4893213
product price: $50.69
/pk 200, $0.25/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-1/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.04"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QFT448-1Q1
- Zoro # G4893213
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/16" |
Min. Dia. | 1.04" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-1/16,PK200 |
Description
Cap,Threaded Connector,Sz 1-1/16,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) (CPVCSTRAP34)
- GROHE Universal Pressure Hose Starlight Chrome (45704000)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-134)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- DALLAS SPECIALTY 4 in. Dal-Caps Cleanout or Test Cap (DC-4)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- Caplugs Plumbing Accessories