Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, Sz 1-11/16, PK200
Mfr # 99191223
Zoro # G4893137
product price: $147.99
/pk 200, $0.74/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-11/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 1.68"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191223
- Zoro # G4893137
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-11/16" |
Min. Dia. | 1.68" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,Sz 1-11/16,PK200 |
Description
Cap,Threaded Connector,Sz 1-11/16,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Check Valve (CV-3TLF)
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-10-MH)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- BEHRINGER Tube Clamp Kit, Tube Sz 6 In, 316SS (SBX8600-SP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- MOEN Posi-Temp Test Plug (101975)
- Caplugs Plumbing Accessories