Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, M14, PK1000
Mfr # QFT2097Q1
Zoro # G4893301
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size M14
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.53"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QFT2097Q1
- Zoro # G4893301
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | M14 |
Min. Dia. | 0.53" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,M14,PK1000 |
Description
Cap,Threaded Connector,M14,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- RHEEM Control Board Ecm Replaces 47-102077-03 (47-100436-07)
- B & K HEX BUSHNG 1-1/4"" X 1""BL (521-965HN)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- OATEY Cherne(R) Air-Loc Plug 12"-24 (217288)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- Caplugs Pipe Test Plugs