Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 7/8, PK800
Mfr # 99191216
Zoro # G4892960
product price: $138.99
/pk 800, $0.17/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 7/8"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.86"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191216
- Zoro # G4892960
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 7/8" |
Min. Dia. | 0.86" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,7/8,PK800 |
Description
Cap,Threaded Connector,7/8,PK800, Package Quantity 800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Faucet Riser (4401423)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- CHERNE Mechanical Expansion Plug, 3" Nominal (268038)
- Caplugs Pipe Test Plugs