Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 7/8, PK1000
Mfr # 99191215
Zoro # G4893030
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 7/8"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.86"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191215
- Zoro # G4893030
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 7/8" |
Min. Dia. | 0.86" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,7/8,PK1000 |
Description
Cap,Threaded Connector,7/8,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- ZURN Aquaflush Urinal Rebuild Kit, 1.0 Gal (P6000-EUR-WS1-RK)
- DANCO Faucet Stem 2K-4H Am Standard (15744E)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Bracket Tag, 70"Deflate L (310428)
- OATEY Iron Flange, Test Cap, 165Ci4Tc (42256)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- Caplugs Plumbing Accessories