Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 5/8, PK1000, Min. Dia.: 0.61"
Mfr # QFT2201AK1
Zoro # G4893207
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 5/8"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.61"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QFT2201AK1
- Zoro # G4893207
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 5/8" |
Min. Dia. | 0.61" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,5/8,PK1000 |
Description
Cap,Threaded Connector,5/8,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1881-020)
- VALTERRA COMPRESSION STEM FOR PHOENIX/STREAMWAY, FITS HOT & COLD HDLS, BRASS (PF284012)
- PARKER 1/4" Compression Union Tee (P4TU4)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 3"x4" (C59010)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- Caplugs Plumbing Accessories