Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 5/8, PK1000, Material: Low-Density Polyethylene
Mfr # 99191208
Zoro # G4892778
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 5/8"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.61"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191208
- Zoro # G4892778
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 5/8" |
Min. Dia. | 0.61" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,5/8,PK1000 |
Description
Cap,Threaded Connector,5/8,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9071)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 10)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- BLACK SWAN Economy Test Plugs 5" (17185)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- Caplugs Pipe Test Plugs