Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 3/8, PK1500
Mfr # QFT22101AK1
Zoro # G4893277
product price: $168.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 3/8"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.37"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QFT22101AK1
- Zoro # G4893277
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Min. Dia. | 0.37" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,3/8,PK1500 |
Description
Cap,Threaded Connector,3/8,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- MANSFIELD Model 40 Left Hand Chrome Tank Lever with Plastic Arm (086306030)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- Caplugs Plumbing Accessories