Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 3/4, PK1000
Mfr # 99191212
Zoro # G4893049
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 3/4"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.73"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191212
- Zoro # G4893049
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Min. Dia. | 0.73" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,3/4,PK1000 |
Description
Cap,Threaded Connector,3/4,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- ZORO SELECT Water Heater Pans, Plastic, 30" Dia. (60078)
- WASTEMAID 3/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Sound Insulated (10-US-WM-458-3B)
- LEGEND VALVE 3/4" PEX X 1/2" MNPT ADAPTER (460-757NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- CHERNE Plug, 6-10" Big Mouth, w/4"Byp (374068)
- CHERNE .39 In Kwik N Sure Plug (269832)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- DIXON E-Series, FNPT 1", Plug 1", SS (E8F8-S)
- Caplugs Pipe Test Plugs