Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 3-1/2, PK50
Mfr # 99192412
Zoro # G4893073
product price: $45.25
/pk 50, $0.91/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 3-1/2"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 3.50"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192412
- Zoro # G4893073
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3-1/2" |
Min. Dia. | 3.50" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,3-1/2,PK50 |
Description
Cap,Threaded Connector,3-1/2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- MIDWEST FASTENER 1/4MIP Steel Hex Pipe Plugs 4PK (930648)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- Caplugs Pipe Test Plugs