Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 2-1/2, PK80
Mfr # 99191225
Zoro # G4893100
product price: $96.15
/pk 80, $1.20/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 2-1/2"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 2.50"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191225
- Zoro # G4893100
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2-1/2" |
Min. Dia. | 2.50" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,2-1/2,PK80 |
Description
Cap,Threaded Connector,2-1/2,PK80, Package Quantity 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP3.0)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- OATEY Adj PVC Cleanout, 4", w/Nl Cvr Rng (74169)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- Caplugs Plumbing Accessories