Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 1/2, PK1000
Mfr # 99191206
Zoro # G4893283
product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1/2"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.49"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191206
- Zoro # G4893283
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/2" |
Min. Dia. | 0.49" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,1/2,PK1000 |
Product Type | Cap,Threaded Connector,1/2,PK1000 |
Description
Cap,Threaded Connector,1/2,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Volume Regulator, 2.4 GPF, PK6 (EBV101)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- THRIFCO PLUMBING 3/4 Inch Copper Pipe Test Plug (5436281)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 3"x4" (C59010)
- SIOUX CHIEF TEST PLUG SLIP 4"" (882-4)
- Caplugs Plumbing Accessories