Shop All Pipe Test Plugs
Caplugs
Cap, Threaded Connector, 11/16, PK1000, Min. Dia.: 0.67"
Mfr # 99191211
Zoro # G4893003
product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 11/16"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.67"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191211
- Zoro # G4893003
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 11/16" |
Min. Dia. | 0.67" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Threaded Connector,11/16,PK1000 |
Description
Cap,Threaded Connector,11/16,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- FLAIR-IT PEX TEE 1/2""MX1/2 BSP 5P (32836)
- GROHE Universal Flow Straightener (13997000)
- PARKER 1/8" FNPT SS 90 Degree Elbow (2-2 FE-SS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Test Plug Plastic 2In (33401)
- HOLO-KROME HOLO-KROME 1/4 BRASS 7/8 PTF PRESSURE PLUG 100/BOX (11104)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- MIDWEST FASTENER 3/4" IP Brass Countersunk Plugs 2PK (32605)
- Caplugs Pipe Test Plugs