Shop All Pipe Test Plugs
Caplugs
Cap, Thrded Connector, Thread Sz 1, PK600
Mfr # 99191217
Zoro # G4893021
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1"
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.99"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191217
- Zoro # G4893021
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1" |
Min. Dia. | 0.99" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap,Thrded Connector,Thread Sz 1,PK600 |
Description
Cap,Thrded Connector,Thread Sz 1,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- K-FLEX USA Rubber Pipe Insulation (6RSR048068)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- CHERNE Poly-lift Line, 10 ft. Ind Qd And Gauge (383108)
- Caplugs Plumbing Accessories