Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Strght Threads 1-7/8", PK100
Mfr # QTU241A00
Zoro # G4890949
product price: $63.69
/pk 100, $0.64/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.866"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTU241A00
- Zoro # G4890949
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.866" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Strght Threads 1-7/8",PK100 |
Description
Cap,Tear-Tab,Strght Threads 1-7/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM, with SS Spring (WCV1800ES)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (90418)
- B & K Shower Faucet Utility, W/Dish (126-015)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- DIXON Drum Plug, Wrench Bronze (DPW)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- Caplugs Pipe Test Plugs