Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Strght Threads 1-5/8", PK150
Mfr # QTU201A00
Zoro # G4890702
product price: $57.15
/pk 150, $0.38/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.616"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTU201A00
- Zoro # G4890702
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.616" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Strght Threads 1-5/8",PK150 |
Description
Cap,Tear-Tab,Strght Threads 1-5/8 In.,PK150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. PVC FIP x FIP Union (PVCU1F)
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- WARWICK HANGER 1-1/2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-1)
- MOEN 18Ga Um Ss Sink Single D 30X18X5.5 Rcd (GS181210B)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- DIXON K-Series FNPT, 3/4", Plug, 3/4", ST (K6F6)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- Caplugs Pipe Test Plugs