Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Straight Threads 7/8", PK500
Mfr # QTU101A00
Zoro # G4890809
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.865"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTU101A00
- Zoro # G4890809
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.865" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Straight Threads 7/8",PK500 |
Description
Cap,Tear-Tab,Straight Threads 7/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree Elbow (ABTE1)
- FLOW PLUS Butterfly Valve, 12", Wafer Style, 250 psi (12 B 2421355H)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- BLACK SWAN Economy Test Plugs 2" (17165)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (217188)
- Caplugs Pipe Test Plugs