Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Straight Thrds 2-1/2", PK70
Mfr # QTU321A00
Zoro # G4890991
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 2.491"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTU321A00
- Zoro # G4890991
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 2.491" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Straight Thrds 2-1/2",PK70 |
Description
Cap,Tear-Tab,Straight Thrds 2-1/2 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT 304 SS Hex Head Plug (40HP112N038)
- SIOUX CHIEF SHOWER DRAIN PBRS 2"" (827-2B)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSM0062)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- OATEY Test Cap Inset 3 In (39102/33462)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- CHERNE 6 Ft Remo Pole (019473)
- Caplugs Plumbing Accessories