Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 9/16-18", PK1000
Mfr # 99191070
Zoro # G4890818
product price: $94.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.559"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191070
- Zoro # G4890818
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.559" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 9/16-18",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 9/16-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva One-Handle Bathroom Faucet (6400)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap with Drain (FSBCAP12WD)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI14)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE 6 Ft Remo Pole (019473)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- ZURN Coupler, ABS, 12 (P1203-TC-12CPLG)
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- Caplugs Plumbing Accessories