Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 7/8-14", PK1000
Mfr # 99191075
Zoro # G4890599
product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.865"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191075
- Zoro # G4890599
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.865" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 7/8-14",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 7/8-14 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Rep Kit El1500 Sen Rep Kit Url (3305620)
- SLOAN Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer (V600AA)
- KOHLER Trend Plug Button Kit, Replacement (GP30000)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- BLACK SWAN Economy Test Plugs 4" (17180)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- Caplugs Pipe Test Plugs