Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 5/8-18", PK1000
Mfr # 99191071
Zoro # G4890562
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.615"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191071
- Zoro # G4890562
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.615" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 5/8-18",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 5/8-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - Low Sp (7353.841.002)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD06BKK)
- ORION Mechanical Joint Grooving Tool, 1 1/2 In (MJGT1)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- BLACK SWAN Economy Test Plugs 1-1/2" (17160)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- OATEY Test Plug Plastic 2In (33401)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- Caplugs Plumbing Accessories