Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 3/8-24", PK1000
Mfr # 99191067
Zoro # G4890772
product price: $70.65
/pk 1000, $0.07/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.371
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191067
- Zoro # G4890772
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.371 |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 3/8-24",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 3/8-24 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221704)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- Caplugs Plumbing Accessories