Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 1/2-20", PK1000
Mfr # 99191069
Zoro # G4890693
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.495"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191069
- Zoro # G4890693
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.495" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 1/2-20",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 1/2-20 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- WATTS Vent Kit, Watts Series 800 M4, 1 In (800M4 1 Vent Kit)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- OATEY Adj PVC Cleanout, 4", w/Nl Cvr Rng (74169)
- SIOUX CHIEF 3.5" Clean Test Plug (882-35)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- Caplugs Plumbing Accessories