Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 1-5/16", PK300
Mfr # QTU161A00
Zoro # G4890763
product price: $72.19
/pk 300, $0.24/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.303"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTU161A00
- Zoro # G4890763
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.303" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 1-5/16",PK300 |
Description
Cap,Tear-Tab,Stght Thrds 1-5/16 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- GC VALES S211Gf02N5Eg5 120V 3/4" Npt. (S211GF02N5)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- PRO PRODUCTS Potassium Permanganate, Pot Perm, Removes Iron/Manganese, 28 oz Bottle, For Greensand Iron Filters (KP02N)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- Caplugs Pipe Test Plugs