Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 1-5/16", PK1000
Mfr # 99191076
Zoro # G4890687
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.993"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191076
- Zoro # G4890687
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.993" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 1-5/16",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 1-5/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- ALLPOINTS Bracket, U (Partition) (1411106)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- Caplugs Pipe Test Plugs