Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 1-1/16", PK500
Mfr # QTU121A00
Zoro # G4890669
product price: $116.99
/pk 500, $0.23/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.053"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTU121A00
- Zoro # G4890669
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.053" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 1-1/16",PK500 |
Description
Cap,Tear-Tab,Stght Thrds 1-1/16 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 3 in Pipe Size (1WKB3)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- DIXON Clamp w/Saddles, 2Bolt, 9-60/64"-11-24/64" (1125)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- Caplugs Pipe Test Plugs