Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 1-1/16", PK1000
Mfr # 99191073
Zoro # G4890580
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.740"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191073
- Zoro # G4890580
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.740" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 1-1/16",PK1000 |
Description
Cap,Tear-Tab,Stght Thrds 1-1/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- BILLCO Corporation 3/8 in. MPT X 1/4 in. D MPT Black Steel Hex Bushing (753288000131)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- CHERNE Plug (217128)
- JONES STEPHENS 3 in. - 4 in. Two Stage Long Test Plug #DDO304 (T30304)
- Caplugs Pipe Test Plugs