Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrds 1-11/16", PK100
Mfr # QTU211A00
Zoro # G4890748
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.678"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTU211A00
- Zoro # G4890748
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.678" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrds 1-11/16",PK100 |
Description
Cap,Tear-Tab,Stght Thrds 1-11/16 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2" Wall (304-AC5812)
- ANVIL 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907409)
- FLEX-STRUT Pipe Strap, Standard, 1" (FS-7870-1 E/G)
- APG 2" Aluminum Part A (3U20AAL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- MIDWEST FASTENER 1/4MIP Steel Hex Pipe Plugs 4PK (930648)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In (52496)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- Caplugs Pipe Test Plugs