Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrd 13/16-12", PK1000
Mfr # 99191074
Zoro # G4890608
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.803"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191074
- Zoro # G4890608
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.803" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrd 13/16-12",PK1000 |
Description
Cap,Tear-Tab,Stght Thrd 13/16-12 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- ZURN Cleanout Plug, Pipe Dia 4 In, ABS (CO2490-AB4)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51401)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- Caplugs Pipe Test Plugs